Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 05022S-PWR

  • Zoro # G8721456

CAD Available

product price: $27.99
/pk 50, $0.56/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
3/8"
Overall Length
4"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05022S-PWR
Zoro #
G8721456
UPC #
753527770092
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Thread Size
5/16"-11
Minimum Installation Depth
1-1/4"
Anchor Length
4 in
Washer Outside Diameter
0.81 in
Nut Width
0.5 in
Minimum Hole Depth
7/16 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions: 03151 Concrete Anchoring, 04081 Masonry Anchorage, 5090 Metal Fastenings
Material
Steel
Min. Embedment
1 1/4 in
Manufacturer Location
Globally Sourced
Maximum Installation Torque
15 ft-lb
System of Measurement
Inch
Minimum Installation Torque
15 ft-lb
Thread Type
Coarse
Series
Lok-Bolt AS
Material Grade/Class
Not Graded
Removable
Removable
Features
Preassembled

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In.-11, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 15 ft-lb, Maximum Installation Torque 15 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.