Power-Bolt+ Sleeve Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK
Mfr # 6947SD-PWR
Zoro # G5374518
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Overall Length
8-1/2"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6947SD-PWR
Zoro #
G5374518
UPC #
075352805375
Country of Origin
China
Dimensions
Anchor Diameter
5/8"
Overall Length
8-1/2"
Drill Bit Size
5/8"
Maximum Material Thickness
4-3/4"
Minimum Installation Depth
2-3/4"
Max. Work Thickness
4 3/4 in
Anchor Length
8 1/2 in
Nut Width
0.75 in
Minimum Material Thickness
6 1/2 in
Minimum Hole Depth
2 3/4 in
Washer Outside Diameter
1.25 in
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 8 1/2 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.75 in, Washer Outside Diameter 1.25 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Concrete, Minimum Installation Torque 60 ft-lb, Maximum Installation Torque 60 ft-lb, Minimum Installation Depth 2 3/4 in, Minimum Hole Depth 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.