Zoro Homepage

CAD Viewer & Download Files

Power-Bolt Sleeve Anchor, 5/8" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 15 PK

  • Mfr # 06987-PWR

  • Zoro # G8721982

CAD Available

product price: $163.99
/pk 15, $10.93/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
5-1/2"
Sub-Brand
Power-Bolt
Material Type
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06987-PWR
Zoro #
G8721982
UPC #
753520698768
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
5-1/2"
Drill Bit Size
5/8"
Thread Size
1/2"-13
Minimum Installation Depth
2"
Anchor Length
5 1/2 in
Minimum Hole Depth
11/16 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Power-Bolt
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions: 03151 Concrete Anchoring, 04081 Masonry Anchorage, 5090 Metal Fastenings
Material
Steel
Min. Embedment
2 in
Thread Type
Coarse
Series
Power-Bolt
System of Measurement
Inch
Minimum Installation Torque
100 ft-lb
Manufacturer Location
Globally Sourced
Material Grade/Class
Not Graded
Removable
Removable
Material Quality Standards
ASTM B633, SC1, Type III
Maximum Installation Torque
100 ft-lb

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Overall Length 5 1/2 in, Thread Size 1/2 In.-13, Drive Type Socket, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 100 ft-lb, Maximum Installation Torque 100 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.