Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 6304SD-PWR

  • Zoro # G8989617


product price:  $29.49
/pk 100, $0.29/ea

Key Features

For Use In
Concrete; Hollow Block
Overall Length
1"
Sub-Brand
Smart DI
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6304SD-PWR
Zoro #
G8989617
UPC #
075352828893
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
3/8"
Thread Size
1/4"-20
Bolt Dia.
1/4 in
Thread Depth
0.43 in
Min. Hole Depth
1 in
Minimum Hole Depth
1 in
Bolt or Rod Size
1/4 in

Details

Item
Flush Embedment Anchor
For Use In
Concrete; Hollow Block
Sub-Brand
Smart DI
Material
Carbon Steel
Finish
Zinc Plated
Meets/Exceeds
FM Global, UL Listed
Ultimate Shear in 3000 PSI Concrete (Lb.)
2,510 lb
Allowable Tension (Lbs.)
325 lb @ 2500 psi
Drive Tools
Powers System Maual Set Tool, SMART DI+ System With a Hammer Drill
Allowable Shear (Lbs.)
623 @ 2500 psi Concrete
Ultimate Tension (Lbs.)
1300 @ 2500 psi
Ultimate Tension in 3000 PSI Concrete (Lb.)
1,390 lb
Drop-In Anchor Type
Non-Flange
Agency Compliance
FM Global (Factory Mutual) Report # 3040746, Underwriters Laboratories (UL Listed) File # EX1289(N)
Installation Turns
Until Set Tool Shoulders On Anchor Lip
Material Grade
AISI 1008
Ultimate Shear @ 4000 psi
2,550 lb
Ultimate Tension @ 4000 psi
1,565 lb
Thread Type
Coarse
Removable
Removable
Flange Style
Flush
Compatible Material
Block, Concrete, Stone
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Grade/Class
1008
Industry Standards
FM Approved, UL Listed
Series
Smart DI
Installation Method
Drop-In Anchor Setting Tool
Features
Internally Threaded

Description

Drop-In Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.43 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 1008, Compatible Material Block, Concrete, Stone, Removable Removable, Manufacturer Location Globally Sourced, Features Internally Threaded, Industry Standards FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.