Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 1/4 in Hex Drive, 1/2 in, 6 pt

  • Mfr # DWMT86030OSP

  • Zoro # G914869554


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Pieces
1
Drive Size
1/4 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWMT86030OSP
Zoro #
G914869554
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Number of Pieces
1
Finish
Full Polish Chrome

Description

Socket, 1/4 in Hex Drive, 1/2 in, 6 pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.