Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 1/4 in Hex Drive, 1/4 in, 6 pt

  • Mfr # DWMT86024OSP

  • Zoro # G714869518


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Finish
Full Polish Chrome
Drive Size
1/4 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT86024OSP
Zoro #
G714869518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Finish
Full Polish Chrome
Number of Pieces
1

Description

Socket, 1/4 in Hex Drive, 1/4 in, 6 pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.