Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, 3/8-Drive, 7/16 In, 6 Pt, DWMT88977OSP

  • Mfr # DWMT88977OSP

  • Zoro # G614869427


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Drive Size
3/8 in
Finish
Full Polish Chrome
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT88977OSP
Zoro #
G614869427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Finish
Full Polish Chrome
Number of Pieces
1

Description

Socket, 3/8-Drive, 7/16 In, 6 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.