Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapter, 1/4 Hex to 1/2 Sq., PK25

  • Mfr # DW2547IRB

  • Zoro # G7417803


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Overall Length
2 11/20 in
Material
Steel
Finish
Black Oxide
Drive Type
Impact
For Use With
Mechanical Contractors HVAC, Deck Builders, General Contractors, Overhead Garage Door installers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2547IRB
Zoro #
G7417803
UPC #
885911237260
Country of Origin
China

Dimensions

Overall Length
2 11/20 in
Output Drive Size
1/2 in
Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Hex Drive Socket Adapter
Material
Steel
Finish
Black Oxide
Drive Type
Impact
For Use With
Mechanical Contractors HVAC, Deck Builders, General Contractors, Overhead Garage Door installers
Includes
(1) Socket Adapter
Output Drive Type
Male Square
Impact Rated
Yes
Input Drive Gender
Male
Output Drive Gender
Male
Insulated
No
Output Drive Shape
Square
Number of Pieces
1
Locking
Yes
Input Drive Shape
Hex
Non-Sparking
No
Measurement Type
SAE
Shop By
Hot Buys
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

This DEWALT DW2547IRB Socket Adapter is the ideal tool for your socket wrench. It will make screwdriving easy and efficient. With a 1/4 in input drive size, this hex drive socket adapter will fit into your impact driver or drill chuck. The male square output drive means you can attach it to any 1/2 in square bit or female square attachment. The alloy steel material makes this socket adapter durable and long lasting. You can use it with your DEWALT impact rated power tools, making it safe to use on the job site. With the DEWALT Hex Drive Socket Adapter, working with fasteners will be easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.