
Socket Adapter, DWAFADPTFT3
Mfr # DWAFADPTFT3
Zoro # G515822262
product price: $10.29
/eaKey Features
Number of Pieces
3
Finish
Black Oxide
Overall Length
5 in
Drive Type
Hand
Series
DEWALT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAFADPTFT3
Zoro #
G515822262
UPC #
885911964616
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 in
Output Drive Size
1/4 in, 3/8 in, 1/2 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in
Details
Item
Socket Adapter Set
Number of Pieces
3
Finish
Black Oxide
Drive Type
Hand
Series
DEWALT
Input Drive Shape
Hex
Impact Rated Status
Not Impact Rated
Input Drive Gender
Male
Includes Insulation
Not Insulated
Measurement Type
SAE
Output Drive Shape
Hex
Includes Locking
Locking Not Included
Output Drive Gender
Male
Description
Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Hex, Output Drive Gender Male, Drive Type Hand, Overall Length 5 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.