Shop DEWALT
See all product information
Create Account
Socket Adapter, , Steel, 35 lb, Fastening
- Mfr # DWAFE12ADPT
- Zoro # G122887296
product price:Â
$
6.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Drive Shape
Hex
Output Drive Shape
Square
Impact Rated Status
Impact Rated
Input Drive Size
1/4 in
Output Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFE12ADPT
- Zoro #
- G122887296
- UPC #
- 0075352351810
- Country of Origin
- Taiwan, Province of China
- Input Drive Shape
- Hex
- Output Drive Shape
- Square
- Impact Rated Status
- Impact Rated
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Drive Type
- Impact
- Series
- Dewalt Elite Series
- Number of Pieces
- 1
- Item
- Socket Adapter
- Material
- Steel
- Includes Locking
- Locking Not Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Input Drive Size
- 1/4 in
- Output Drive Size
- 1/2 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Output Drive Size 1/2 in, Output Drive Shape Square, Overall Length 3 in, Drive Type Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.