Socket Adapter, Steel
- Mfr # DWAFE38ADPT
- Zoro # G922887113
product price:Â
$
4.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Input Drive Size
1/4 in
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Measurement Type
SAE
Impact Rated Status
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFE38ADPT
- Zoro #
- G922887113
- UPC #
- 0075352351681
- Country of Origin
- Taiwan, Province of China
Dimensions
- Input Drive Size
- 1/4 in
- Output Drive Size
- 3/8 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Steel
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
- Measurement Type
- SAE
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Not Included
- Drive Type
- Impact
- Includes Insulation
- Not Insulated
- Number of Pieces
- 1
- Output Drive Shape
- Square
- Series
- Dewalt Elite Series
- Input Drive Shape
- Hex
- Item
- Socket Adapter
- Shell Material
- Steel
Description
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Output Drive Size 3/8 in, Output Drive Shape Square, Overall Length 3 in, Drive Type Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.