Zoro Homepage

Socket Set, 3/8-Drive, DWMT75423OSP

  • Mfr # DWMT75423OSP

  • Zoro # G714869433


product price: $13.45
/ea
Sold in multiples of 2 for $26.90

Key Features

Drive Size
3/8 in
Includes
1/4 in drive Torx bit sockets: T15, T20, T25, T27, T30, T40, T45
Number of Pieces
10
Finish
polished chrome vanadium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT75423OSP
Zoro #
G714869433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Includes
1/4 in drive Torx bit sockets: T15, T20, T25, T27, T30, T40, T45
Number of Pieces
10
Finish
polished chrome vanadium

Description

Socket Set, 3/8-Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.