Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set, 3/8 Inch Dr, SAE, MM, 12Piece

  • Mfr # DWMT17002

  • Zoro # G314841112


product price: $92.55
/ea
Sold in multiples of 4 for $370.20
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
12
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT17002
Zoro #
G314841112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Number of Pieces
12
Finish
Polished Chrome

Description

Socket Set,3/8 Inch Dr,SAE,MM,12Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.