Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set, 6 Pt. Metric, 1/2in Dr, 22pcs

  • Mfr # DWMT19241

  • Zoro # G614841126


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome vanadium finish
Number of Pieces
22
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT19241
Zoro #
G614841126
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Finish
Polished chrome vanadium finish
Number of Pieces
22

Description

Socket Set,6 Pt. Metric,1/2in Dr,22pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.