
Socket Set, Combination, 3/8in Dr, 56pcs
Mfr # DWMT19252
Zoro # G114841114
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
56
Includes
variety of sockets, extensions, adapters, universal joints and a ratchet
Drive Size
3/8 in
Finish
Polished chrome vanadium finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWMT19252
Zoro #
G114841114
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Details
Number of Pieces
56
Includes
variety of sockets, extensions, adapters, universal joints and a ratchet
Finish
Polished chrome vanadium finish
Description
Socket Set,Combination,3/8in Dr,56pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.