This item is Discontinued.

Dewalt Socket Set, Tough Box 1/4" Drive DWMT73805

This item is Discontinued.

Dewalt

Socket Set, Tough Box 1/4" Drive (Discontinued)

Mfr # DWMT73805
Zoro # G7302208
UPC # 076174738056
Country of Origin Taiwan, Province of China
Category Socket Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWMT73805
Zoro #
G7302208
UPC #
076174738056
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
25
Includes
(1) 1-1/4" Drive Quick Release Ratchet; (1) 1-1/4" Drive 3'' Extension; (1) 1-1/4" Drive Drill Adaptor; (1) 1-1/4" Standard Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16"; (1) 11-1/4" Standard; Metric Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
Measurement Type
SAE
SAE or Metric
SAE

Description

With the 25 Piece Socket Set, you can be sure you have the right tool for the job. The set includes a variety of sockets as well as a ratchet, extension and adapter. The sockets include DirectTorqueTM technology to help prevent rounding of fasteners and to provide better grip.


  • • Lockable Stacking Cases

  • • Durable Transparent Lid

  • • Removable Internal Tray

Designed for:


  • • (1) 1- 1/4 Drive 3'' Extension

Additional Features:


  • • 72 Tooth Ratchet

  • • Full Life Time Warranty

  • • Exceeds ANSI Specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.