Zoro Homepage

Socket Set, Tough Box 1/4" Drive

  • Mfr # DWMT73805

  • Zoro # G816047517


product price: $44.69
/ea

Key Features

Drive Size
1/4 in
Product Type
Socket Set
Includes
variety of sockets as well as a ratchet, extension and adapter
Finish
Chrome
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWMT73805
Zoro #
G816047517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Item
Socket Set
Product Type
Socket Set
Includes
variety of sockets as well as a ratchet, extension and adapter
Finish
Chrome
Number of Pieces
25

Description

Socket Set, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.