Zoro Homepage

Spade Bit, 13/16in. x 6in. Wood Boring Bit

  • Mfr # DW1579

  • Zoro # G711513124


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Overall Length
7-3/4 in
Shank Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1579
Zoro #
G711513124
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
7-3/4 in
Shank Length
1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.