This item is Discontinued.

Dewalt 5/8" x 6" Heavy Duty Spade Bit DW1576

5/8" x 6" Heavy Duty Spade Bit (Discontinued)

  • Mfr # DW1576
  • Zoro # G8099551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW1576
Zoro #
G8099551
UPC #
028877475615
Country of Origin
China

Dimensions

Overall Length
6 in
Bit Dia.
5/8"
Shank Size
1/4 in

Details

Item
Wood Drilling Bit
Material
Carbon Steel Alloy
Drill Style
Spade
For Use With
Drill

Description

Wood Drilling Bit, Spade, Shank Size 1/4 in, Overall Length 6 in, For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.