Zoro Homepage

Speaker, Speaker, Battery Included

  • Mfr # 190 1158 DW2

  • Zoro # G516556081


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Voltage
5 V DC
Charging Type
No
Features
Easy Open Clip for One-Handed Operation, Oversized Multifunction Buttons for Gloved Hands, Audio Sound for Music and Calls
Number of USB Ports
1
Product Type
Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190 1158 DW2
Zoro #
G516556081
UPC #
826341051644
Country of Origin
China

Dimensions

Tool Height
68 1/2 mm
Tool Width
33 mm
Tool Length
50 3/8 mm

Details

Voltage
5 V DC
Charging Type
No
Features
Easy Open Clip for One-Handed Operation, Oversized Multifunction Buttons for Gloved Hands, Audio Sound for Music and Calls
Number of USB Ports
1
Product Type
Speaker
Play Modes
Bluetooth(R)
Tool Weight
2 oz
Cordless Tool Kit Contents
(1) Rechargable Battery
Includes
USB to Type C Charging Cable
Charging Capability
No
Battery Capacity
560 mAh
Charger Input Voltage
5V DC
Item
Speaker
Bluetooth Capability
Yes
Housing Material
Plastic
Battery Platform
5
Included Charger
No
Power Source
Cordless
Standards
CE, IEC, ROHS, REACH

Description

Speaker, Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 50 3/8 mm, Tool Height 68 1/2 mm, Standards CE, IEC, ROHS, REACH, Cordless Tool Kit Contents (1) Rechargable Battery, Battery Capacity 560 mAh, Battery Included / Bare Tool Battery Included, Voltage 5V DC, Charging Type Non-Charging, Bluetooth Capability Yes, Charger Input Voltage 5V DC, Charging Capability No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.