Shop DEWALT
See all product information
Create Account
Spike Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK
- Mfr # 05569-PWR
- Zoro # G5361918
product price:Â
$
75.35
/pk of 50, $1.51/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Block, Concrete, Stone
Sub-Brand
Spike
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05569-PWR
- Zoro #
- G5361918
- UPC #
- 075352055695
- Country of Origin
- Taiwan, Province of China
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Concrete, Stone
- Sub-Brand
- Spike
- Material
- Steel
- Finish
- Zinc Plated
- Industry Standards
- ASTM E488
- Anchor Head Style
- Mushroom
- Ultimate Tension in 4000 PSI Concrete (Lb.)
- 4,015 lb
- Pin Material
- AISI 1038 Carbon Steel
- Head Style
- Mushroom
- Pin Anchor Type
- Hammer Drive Pin Anchor
- System of Measurement
- Inch
- Anchor Material
- Steel
- Material Grade/Class
- 1038
- Series
- Spike
- Material Quality Standards
- ASTM E488
- Removable
- Permanent
- Manufacturer Location
- Globally Sourced
- Drive Pin Anchor Type
- Vibration-Resistant Drive Anchors
- Head Type
- Round
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 2-3/4"
- Drill Bit Size
- 1/2"
- Minimum Installation Depth
- 2-1/2"
- Shank Length
- 2 3/4 in
- Maximum Material Thickness
- 1/4"
- Max. Fixture Thickness
- 1/4 in
- Head Diameter
- 1 in
- Head Height
- 0.25 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Hammer Drive Pin Anchor, Anchor Diameter 1/2 in, Overall Length 2 3/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.25 in, Head Diameter 1 in, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.