Shop DEWALT

Spike Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel Plain, 100 PK

  • Mfr # 06603-PWR
  • Zoro # G5357681

product price: 
$
78.99
/pk of 100, $0.79/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Block, Concrete, Stone
Sub-Brand
Spike
Material
Steel
Finish
Plain
Drill Bit Size
3/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06603-PWR
Zoro #
G5357681
UPC #
075352066035
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
1-1/4"
Drill Bit Size
3/16"
Minimum Installation Depth
7/8"
Shank Length
1 1/4 in
Maximum Material Thickness
3/8"
Max. Fixture Thickness
3/8 in
Head Height
0.109375 in
Head Diameter
0.43 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Concrete, Stone
Sub-Brand
Spike
Material
Steel
Finish
Plain
Industry Standards
ASTM E488
Pin Material
Type 316L Stainless Steel
Anchor Head Style
Mushroom
Ultimate Tension in 4000 PSI Concrete (Lb.)
780 lb
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Removable
Removable
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Anchor Material
Stainless Steel
Material Quality Standards
ASTM E488
Drive Pin Anchor Type
Vibration-Resistant Drive Anchors
Series
Spike
System of Measurement
Inch
Head Type
Round

Description

Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 1 1/4 in, Anchor Material Stainless Steel, Finish Plain, Head Type Round, Head Height 0.109375 in, Head Diameter 0.43 in, Drill Bit Size 3/16 in, Minimum Installation Depth 7/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 316, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.