Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK
Mfr # 06650-PWR
Zoro # G5376268
product price:Â $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Spike
Material
Steel
Finish
Plain
Drill Bit Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06650-PWR
Zoro #
G5376268
UPC #
075352066509
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Drill Bit Size
3/8"
Minimum Installation Depth
1-3/4"
Shank Length
3 in
Maximum Material Thickness
1-1/4"
Max. Fixture Thickness
1 1/4 in
Head Height
0.21875 in
Head Diameter
0.75 in
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 3 in, Anchor Material Stainless Steel, Finish Plain, Head Type Round, Head Height 0.21875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 316, Removable Removable, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.