Zoro Homepage

SPOT BEAM AND HORIZONTAL LINE LASER

  • Mfr # DW0851

  • Zoro # G7635476


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW0851
Zoro #
G7635476
UPC #
885911332750
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Height
4 in
Width
8 in
Length
9 in
Overall Width
8 5/8 in
Tripod Thread Size
1/4"-20
Overall Depth
9 1/8 in
Overall Height
4 5/16 in

Details

Item
Line and Dot Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
5
Number of Dots
4
Number of Lines
1
Laser Color
Red
Range w/o Detector
100 ft
Features
Projects Down Beam with Raised Clearance for Dot Visibility and Alignment for Wall Track Layout, Rear Projecting Horizontal Line Aids in Additional Leveling Applications
Number of 45 Degree Vials
0
Power Source
(3) AA Batteries
Includes
(3) AA Batteries
Accuracy
+/-1/8 in
Number of Scanning Modes
0
Auto Shutoff
No
Number of Plumb Vials
0
Plumb Down
Yes
Horizontal/Vertical
Horizontal
Visual/Audible Indicators
Flashing Sequence for Out of Level
Plumb Up
Yes
Total Number of Vials
0
Laser Class
Class 2
Interior/Exterior
Interior and Exterior
Number of Level Vials
0
Rotating Speed
Non-Rotating
Beam Color
Red
Range w/Detector
165 ft
Preset Angle
None
IP Rating
IP54
Auto Leveling Range
100 Degrees
Battery Type
Alkaline
Number of Planes
0
Working Range without Detector - Maximum
100 ft
Use Location
Indoor, Outdoor
Plumb Direction
Plumb Down, Plumb Up
Working Range with Detector - Maximum
165 ft
Automatic Shutoff
No
Indoor Range - Maximum
100 ft
Includes Batteries
Batteries Included
Number of 45 Vials
0
Mount Type
Magnetic
Level Indicators
Audible, Visual
Self-Leveling Range
100 Degrees
Laser Beam Color
Red

Description

The Spot Beam and Horizontal Line Laser projects 5 bright spot beams for accurate plumb and horizontal point transfer. Rear projecting horizontal line aids in additional leveling applications.


  • • Projects 5 bright spot beams for accurate plumb and horizontal point transfer

  • • Rear projecting horizontal line aids in additional leveling applications

  • • Projects down beam with raised clearance; provides dot visibility and alignment for wall track layout

Designed for:


  • • Joists Install

  • • (1) Beam Level

Additional Features:


  • • Integrated magnetic pivoting base with 1/4" thread front and rear mounted magnets allow flush attachment to metal track and steel

  • • Full-time pulse mode allows use with detector maintains full brightness for visibility

  • • Locking pendulum to help prevent damage to internal components

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.