Zoro Homepage

Spray Wand 31 in.

  • Mfr # 7103261

  • Zoro # G2497750


product price: $31.69
/ea

Key Features

Material
Plastic, Steel
Fits Brand
DEWALT(R)
For Use With
Pressure Washers
Product Type
Spray Wand
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103261
Zoro #
G2497750
UPC #
-
Country of Origin
China

Dimensions

Overall Length
31 in
Wand Length
31 in

Details

Item
Pressure Washer Wand
Material
Plastic, Steel
Fits Brand
DEWALT(R)
For Use With
Pressure Washers
Product Type
Spray Wand
Compatible Manufacturer Number
DXPW2000E, DXPW2500E, DXPW3000E, DXPW60604, DXPW60605, DXPW60606
Inlet Gender
Male
Pressure - Maximum
4,500 psi
Fluid Temperature - Maximum
140 Degrees F
Outlet Gender
Male

Description

Pressure Washer Wand, Material Plastic, Steel, Includes Not Applicable, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.