Zoro Homepage

Square, Alum, Black, 7 In, Graduations 8ths

  • Mfr # DWHT46031

  • Zoro # G7422536


product price: $14.69
/ea

Key Features

Material
Extruded Aluminum
Features
Scribe Line Notches for Marking Rip Cuts
Finish
Black
Number of Pieces
1
Graduations
8ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT46031
Zoro #
G7422536
UPC #
076174460315
Country of Origin
China

Dimensions

Size
7 in
Square Size
7 in

Details

Item
Rafter Square
Material
Extruded Aluminum
Features
Scribe Line Notches for Marking Rip Cuts
Finish
Black
Number of Pieces
1
Graduations
8ths
Use With
Saws
System of Measurement
SAE
Square Color
Black
Square Material
Aluminum
Edge Style
Square
Square Type
Rafter
Graduation Marks - Base
1/8 in
Graduation Marks - Blade
1/8 in

Description

The DEWALT DWHT46031 Rafter Square is a 7-inch measuring tool designed for layout and marking tasks. Constructed from extruded aluminum, it is suitable for use as a saw guide and features stamped-in contrasting color graduations to support clear readings during work.


Key Features of the DEWALT DWHT46031 Rafter Square:

  • Material: Made from extruded aluminum, providing durability for heavy-duty applications.

  • Graduations: Marked in 1/8 inch increments on both base and blade (SAE system), supporting precise measurements using the SAE system.

  • Scribe Line Notches: Includes notches intended to assist with marking rip cuts.

  • Large Base: The wide base helps maintain grip on materials when measuring or guiding saws.

  • Edge Style: Features a square edge style suited to general layout and measurement tasks with saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.