Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SquareLock DW2 Wire Locking Device, 50PK

  • Mfr # DTWSQLOCK02

  • Zoro # G216461005


product price: $330.99
/pk 50, $6.62/ea
Free Shipping & Returns

Key Features

Length
1.98 in
Width
1.44 in
Height
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSQLOCK02
Zoro #
G216461005
UPC #
75352346175
Country of Origin
China

Dimensions

Length
1.98 in
Width
1.44 in
Height
1.44 in

Description

SQUARELOCK Wire Locking Devices interface with TOUGHWIRE DW2 and DW3 wire rope sold separately to create an adjustable and lockable device correlation for HVAC, sheet metal, electrical, and plumbing/pipe applications. These devices are designed to provide the flexibility to customize a suspension solution to fit the appropriate application. Features a large protruded slider pin that allows for tool-free adjustability and the L-shaped design quickly attaches fitment to hardware material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.