Zoro Homepage

Standard Sets with ToughCase(R)+ System

  • Mfr # DW2167

  • Zoro # G7418397


product price: $16.15
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
25
Includes
(2) 1 in #1 Phillips Bit Tips, (2) 1 in #8 Slotted Bit Tips, (4) 1 in #2 Square Recess Bit Tips, (7) 1 in #2 Phillips Bit Tips, 1 in #1 Square Recess Bit Tip, 1 in #3 Phillips Bit Tip, 1 in #3 Square Recess Bit Tip, 2 in #2 Phillips Power Bit, 2 in #2 Square Recess Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2167
Zoro #
G7418397
UPC #
028877531953
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
25
Includes
(2) 1 in #1 Phillips Bit Tips, (2) 1 in #8 Slotted Bit Tips, (4) 1 in #2 Square Recess Bit Tips, (7) 1 in #2 Phillips Bit Tips, 1 in #1 Square Recess Bit Tip, 1 in #3 Phillips Bit Tip, 1 in #3 Square Recess Bit Tip, 2 in #2 Phillips Power Bit, 2 in #2 Square Recess Power Bit
Fastening Tool Material
Steel
Application
Screwdriving
Application - Tools
Power
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
25
For Tool Type
Power
Product Type
Driver Bit Set

Description

Driver Bit Set, No. of Pieces 25, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Not Impact Rated, Power, Includes (2) 1 in #1 Phillips Bit Tips, (2) 1 in #8 Slotted Bit Tips, (4) 1 in #2 Square Recess Bit Tips, (7) 1 in #2 Phillips Bit Tips, 1 in #1 Square Recess Bit Tip, 1 in #3 Phillips Bit Tip, 1 in #3 Square Recess Bit Tip, 2 in #2 Phillips Power Bit, 2 in #2 Square Recess Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.