Zoro Homepage

Standard Sets with ToughCase(R)+ System

  • Mfr # DWAF2053

  • Zoro # G8682800


product price: $13.19
/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2053
Zoro #
G8682800
UPC #
885911660273
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Bit Length
1 in
Hex Shank Size
1/4 in
Tool Storage Width
3 7/8 in
Tool Storage Height
13/16 in
Tool Storage Depth
5 11/16 in
Bit Industry Size
PH2, SL10, SL8, S2

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
16
Includes
(14) 1 in Bits, Magnetic Drive Guide, Small Storage
Fastening Tool Material
S2 Steel
No. of Pieces
16
Shank Shape
Hex
Application - Tools
Hand
Fastening Tool Item
Screwdriver Bit Set
Number of Driver Bits Included
15
Number of Sockets Included
0
For Tool Type
Hand
Tool Storage Material
Plastic
For Modular Tool Storage System
ToughCase(R)+
Tip Type
Standard
Head Style
Phillips, Slotted, Square
Number of Drill Bits Included
0
Product Type
Driver Bit Set
Number of Nutsetters Included
0
Number of Bit Holders Included
1
Driver Bits Included
(1) 1 in SL10 Bit, (10) 1 in PH2 Bits, (2) 1 in SL8 Bits, (2) 1 in SQ 2 Bits
Compatible Product Type
Power Tool Impact Driver

Description

Driver Bit Set, No. of Pieces 16, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Impact Rated, Hand, Includes (14) 1 in Bits, Magnetic Drive Guide, Small Storage, Bit Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.