Zoro Homepage

Standard Sets with ToughCase(R)+ System

  • Mfr # DWAMF1265

  • Zoro # G4113655


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Shank Size
1/4 in
Overall Length
1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1 in, 2 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAMF1265
Zoro #
G4113655
UPC #
885911641678
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1 in, 2 in
Hex Shank Size
1/4 in
Bit Length
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 3/8 in, 1 in, 2 in
Tool Storage Height
8 3/4 in
Tool Storage Depth
8 3/4 in
Tool Storage Width
1 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
65
Includes
(2) 1 in PH, (2) 1 in PH1, (2) 1 in PH2, (2) 1 in Star Bits T20, (2) 1/16 in, (2) 1/8 in, (2) 3/32 in, (2) 5/64 in, (2) 7/64 in, (3) 1 in SQ2, (4) 1 in PH2, (7) 1 in PH2, 1 in SL8, 1 in Star Bits T15, 1 in Star Bits T25, 1/2 Socket, 1/4 in 3/8 in, 1/4 in Adaptor, 1/4 in Nutsetter, 13/64 in, 15/64 in, 2 in SQ2, 3/16 in, 3/8 Socket, 5/16 in Nutsetter, 6 in 1/2 Spade, 6 in 3/4 in Spade, 6 in 7/8 Spade, 7/16 Socket, 7/32 in, 9/16 Socket, 9/64 in, Compact Magnetic Drive, Magnetic Holder, Small Stoarge
Application - Tools
Hand
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
S2 Steel
No. of Pieces
65
Number of Nutsetters Included
2
Head Style
Phillips, Slotted, Square, Torx(R)
Number of Bit Holders Included
3
Compatible Product Type
Power Tool Impact Driver
Number of Sockets Included
4
Number of Driver Bits Included
36
Nutsetters Included
(1) 1/4". (1) 5/16"
Series
Tough Case+ System
Product Type
Driver Bit Set
Driver Bits Included
(1) 2" SL8, (1) 2" SQ2, (11) 1" PH2, (2) 1" PH1, (2) 1" PH3, (2) 1" SL6, (2) 1" SL8, (2) 1" SQ1, (2) 1" T15, (2) 1" T20, (2) 1" T25, (2) 1"SL10, (2) 2" PH2, (3) 1"SQ2
Drill Bits Included
(2) 1/16", (2) 5/16", (2) 3/32", (2) 7/64", (2) 1/8", (1) 9/64", (1) 3/16", (1) 13/64", (1) 7/32", (1) 15/64", (1) 1/4", (1) 3/8", (1) 1/2" Spade Bit, (1) 3/4" Spade Bit, (1) 7/8" Spade Bit
Tool Storage Material
Plastic
For Tool Type
Hand
Tip Type
Standard
Number of Drill Bits Included
20
For Modular Tool Storage System
ToughCase(R)+

Description

The Dewalt DWAMF1265 Screwdriver Bit Set is a complete set of screwdriver bits that comes with 65 pieces. It is designed for use with hand tools, such as impact drivers and drills. This screwdriver bit set contains S2 steel, which has been heat treated to resist wear and corrosion. The hex shank size is 1/4 in., so it will fit into most standard drill chucks. There are a total of 65 pieces in this kit, including both driver tips and fasteners. When you need a reliable screwdriver bit set to tackle your projects, the Dewalt DWAMF1265 Screwdriver Bit Set is an excellent choice.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.