Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staple Gun 20V MAX, Cordless, 9ga.

  • Mfr # DCFS950B

  • Zoro # G8822500


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Crown
1/2 in
Leg Length
1/2 in to 2 in
Fastener Type
Fencing Staples
Recommended Staples
1 1/2 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFS950B
Zoro #
G8822500
UPC #
885911539821
Country of Origin
Czechia

Dimensions

Leg Length
1/2 in to 2 in
Height
16 29/32 in
Length
14 13/64 in
Depth Control
Yes
Width
4 7/64 in
Overall Length
14 1/4 in
Overall Width
4 1/8 in
For Staple Width
3/8 in
For Staple Leg Length
1 1/2 in to 2 in
Overall Height
17 in
For Staple Leg Length - Maximum
2 in
For Staple Leg Length - Minimum
1 1/2 in
Includes Depth Control
Depth Control Included
Crown Size
1/2 in

Details

Item
Staple Gun
Voltage
20 V DC
Crown
1/2 in
Fastener Type
Fencing Staples
Recommended Staples
1 1/2 in to 2 in
Cordless Tool Battery Type
Li-Ion
Series
20V Max
Corded/Cordless
Cordless
Handle Type
Over Mold
Magazine Capacity
35
Included Charger
No
Magazine Loading
Top
Tool Weight
8.8 lb
Features
Adjustable Belt, Low Staple Lockout, Multiple Angle Contact Trip
Standards
ANSI
Power Source
Cordless
Staple Capacity
35
Wireless Tool Tracking
No
Firing Mode
Combination
Charger Included
No
For Staple Type
Fencing
Brushless Motor
Yes
Number of Batteries Included
0
Battery Series
20V MAX* XR(R)
Case Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Built-In Light
No
Housing Material
Plastic
For Staple Gauge
9 ga
Includes Case
Case Not Included
Battery Chemistry
Li-Ion
Tool Series
20V MAX* XR(R)
Motor Type
Brushless
Number of Chargers Included
0
Battery Platform
20V MAX*
Battery Type
Tabbed
Includes Battery
Tool Only

Description

The DEWALT DCFS950B 20V MAX* XR 9 GA Cordless Fencing Stapler is a battery-powered tool intended for use with fencing staples and operates without gas, hoses, or compressors. Built with a brushless motor and compatible with DEWALT’s 20V MAX* battery platform (battery and charger sold separately), this stapler offers cordless convenience for users working with woven wire fences and similar applications.


Key Features of the DEWALT DCFS950B Cordless Fencing Stapler:

  • Power Source: Operates on the 20V MAX* Li-Ion battery system; no fuel cells or cords required.

  • Staple Compatibility: Compatible with 9 gauge fencing staples in lengths from 1-1/2" to 2" (sold separately).

  • Firing Modes: Provides rapid cycle and sequential firing modes accessible through a tool-free selectable trigger.

  • Depth Control: Tool-free depth adjustment enables staple placement across different materials.

  • Belt Hook & Ergonomics: Adjustable belt hook accommodates left or right attachment; over-mold handle is included on the product's grip surface to enhance comfort during extended use.

  • Magazine Capacity: Holds up to 35 staples per load, loaded from the top.

  • Additional Features: Low staple lockout prevents dry firing; multi-angle contact trip supports accurate staple positioning; variable power settings adapt output to different staple sizes and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.