Zoro Homepage

Staple Gun, Manual, Heavy Duty, Narrow Crwn

  • Mfr # DWHTTR130LH

  • Zoro # G7638967


product price: $25.49
/ea

Key Features

Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Heavy Duty Narrow Crown
Staple Capacity
84
Nail Type
No Nails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHTTR130LH
Zoro #
G7638967
UPC #
076174766615
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
27/64 in
Leg Length
1/4 in to 1/2 in
Nail Length
Staples Only
Fits Wire Dia.
Not Specified
Overall Length
7 5/16 in
Overall Height
5 11/16 in
For Staple Width
7/16 in
Overall Width
1 19/32 in
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in, 1/2 in
Crown Width (In.)
27/64
Leg Length (In.)
1/4 to 1/2

Details

Item
Staple Gun
Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Heavy Duty Narrow Crown
Staple Capacity
84
Nail Type
No Nails
Primary Application
General Purpose
For Use With
Mfr. No. DWHTTA7045, DWHTTA7055, DWHTTA7065, DWHTTA7085 Staples, and STANLEY(R), Bostitch(R) and Arrow(R) Heavy Duty Staples
Features
Easy-Squeeze Handle, Pinpoint Staple Guide, Reversible Belt Clip
Nail Capacity
None
Body Material
Aluminum
Standards
ASME
Body Color
Yellow
Color
DEWALT(R) Yellow
Weight
1.4 lb
For Fastener Style
Flat Crown Staples
Stapler Type
Wire & Cable Stapler
Drive Style
Straight
Forward Action Stapling Position
No
Type
Mechanical, Heavy Duty
Construction
Die-Cast Aluminum

Description

The DEWALT DWHTTR130LH Staple Gun is a manual, heavy duty tool intended for general purpose stapling tasks. Constructed from die-cast aluminum, this wire and cable stapler includes a narrow crown design; compatible with flat crown staples of various leg lengths. The mechanical operation functions manually, does not require an external power source.


Key Features of the DEWALT DWHTTR130LH Staple Gun:

  • Body Material: Die-cast aluminum construction; weighs approximately 1.4 lb.

  • Duty Rating: Classified as heavy duty per manufacturer specifications.

  • Handle Design: Handle is designed to require reduced actuation force compared to previous DEWALT models (per manufacturer data).

  • Pinpoint Staple Guide: Assists with staple placement around cables and wires.

  • Belt Clip: Reversible belt clip enables attachment to belts or pockets.

  • Staple Compatibility: Compatible with heavy duty narrow crown staples (7/16 in width) having leg lengths between 1/4 in and 1/2 in; fits select STANLEY®, Bostitch®, Arrow®, and specified DEWALT® models: DWHTTA7045, DWHTTA7055, DWHTTA7065, DWHTTA7085.

  • Capacity & Standards: Holds up to 84 staples per load and meets applicable ASME standards for performance consistency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.