Zoro Homepage

Staple/Nail Gun, Manual, Hvy Duty, 27/64in

  • Mfr # DWHTTR350

  • Zoro # G7418153


product price: $25.99
/ea

Key Features

Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Heavy Duty Narrow Crown
Staple Capacity
84
Nail Type
Brad Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHTTR350
Zoro #
G7418153
UPC #
076174701357
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
27/64 in
Leg Length
1/2 in, 9/16 in
Nail Length
5/8 in
Overall Length
7 13/32 in
Fits Wire Dia.
Not Specified
For Staple Leg Length
1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in
Overall Height
6 3/32 in
For Staple Width
7/16 in
Overall Width
1 13/16 in
Crown Width (In.)
27/64
Leg Length (In.)
1/2 to 9/16
Nail Length (In.)
5/8

Details

Item
Staple/Nail Gun
Duty Rating
Heavy Duty
Power Source
Manual
Staple Type
Heavy Duty Narrow Crown
Staple Capacity
84
Nail Type
Brad Nail
Primary Application
General Purpose
Body Color
Yellow
Nail Capacity
100
For Use With
DEWALT(R) and STANLEY(R) Staples and Brad Nails
Features
Anti-Jam Magazine, Easy-Squeeze Technology, Lightweight
Body Material
Aluminum
Color
Orange
Forward Action Stapling Position
No
For Fastener Style
Brad Nails, Flat Crown Staples
Drive Style
Straight
Weight
2 lb
Stapler Type
Stapler & Brad Nailer
Type
Heavy Duty
Construction
Aluminum

Description

The DEWALT DWHTTR350 Staple/Nail Gun is a manual, heavy-duty tool intended for use with both staples and brad nails. Constructed with a lightweight aluminum body, this stapler and brad nailer includes an anti-jam magazine to help prevent misfires and includes easy-squeeze mechanism to reduce actuation force during use.


Key Features of the DEWALT DWHTTR350 Staple/Nail Gun:

  • Body Material: Made from die-cast aluminum; weighs approximately 2 lb.

  • Duty Rating: Intended for general purpose fastening applications

  • Fastener Compatibility: Accepts flat crown staples (1/4 in to 5/8 in leg length) and 18 gauge brad nails (up to 5/8 in length).

  • Magazine Capacity: Holds up to 84 staples or 100 brad nails per load.

  • Features: Anti-jam magazine is included; easy-squeeze mechanism is included.

  • For Use With: Compatible with DEWALT®, Stanley®, and Arrow® T-50 series heavy duty staples as well as select brad nails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.