Zoro Homepage

Steel-braided Hose 1/4 in. x 25 ft.

  • Mfr # 7107081

  • Zoro # G2497741


product price: $43.69
/ea

Key Features

Material
Steel
Fits Brand
DEWALT(R)
Product Type
Braided Hose
Overall Length
25 ft
Compatible Brand
DEWALT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7107081
Zoro #
G2497741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
1/4 in

Details

Item
Braided Hose
Material
Steel
Fits Brand
DEWALT(R)
Product Type
Braided Hose
Compatible Brand
DEWALT
Compatible Manufacturer Model Number
DXPW1200E

Description

Braided Hose, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.