Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Stainless Steel Plain, 10 PK

  • Mfr # 06232-PWR

  • Zoro # G8721212


product price:  $282.99
/pk 10, $28.30/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
3/4"
Overall Length
3-3/16"
Sub-Brand
Steel Dropin
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06232-PWR
Zoro #
G8721212
UPC #
753520623272
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
3-3/16"
Drill Bit Size
1"
Minimum Hole Depth
3-3/16"
Thread Size
3/4"-10
Thread Depth
1.38 in
Bolt Dia.
3/4 in
Bolt or Rod Size
3/4 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Steel Dropin
Material
Stainless Steel
Finish
Plain
Industry Standards
GSA Specification, FM Approved, UL Listed
Material Grade
316
Type
Drop-In
Ultimate Tension in 4000 PSI Concrete (Lb.)
9,405 lb
Drop-In Anchor Type
Non-Flange
Thread Type
Coarse
Material Grade/Class
316
Series
Steel Dropin
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Manufacturer Location
Globally Sourced
Flange Style
Flanged
Installation Method
Drop-In Anchor Setting Tool
Material Quality Standards
ASTM E488
Removable
Removable
System of Measurement
Inch

Description

Expansion Anchor, Anchor Diameter 3/4 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.38 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, System of Measurement Inch, Bolt or Rod Size 3/4 in, Material Grade/Class 316, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.