Shop DEWALT
See all product information
Create Account
Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK
- Mfr # 06342-PWR
- Zoro # G8721282
product price:Â
$
50.99
/pk of 50, $1.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Anchor Diameter
3/8"
Overall Length
1-9/16"
Sub-Brand
Steel Dropin
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06342-PWR
- Zoro #
- G8721282
- UPC #
- 753520634230
- Country of Origin
- China
- Item
- Single Lag Shield
- Compatible Material
- Concrete
- Sub-Brand
- Steel Dropin
- Material
- Steel
- Finish
- Zinc Plated
- Industry Standards
- GSA Specification, FM Approved, UL Listed
- Drive Tools
- 46U163
- Type
- Drop-In
- Drop-In Anchor Type
- Non-Flange
- Features
- Can Be Installed Flush Mounted or Below The Base Material Surface
- Flange Style
- Flush
- Material Quality Standards
- ASTM E488
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Installation Method
- Drop-In Anchor Setting Tool
- Thread Type
- Coarse
- Material Grade/Class
- C1008
- Removable
- Removable
- Series
- Steel Dropin
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1-9/16"
- Drill Bit Size
- 1/2"
- Minimum Hole Depth
- 1-9/16"
- Thread Size
- 3/8"-16
- Bolt Dia.
- 3/8 in
- Thread Depth
- 0.625 in
- Bolt or Rod Size
- 3/8 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
- Fits Chest Size
- Can Be Installed Flush Mounted or Below The Base Material Surface
Description
Expansion Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In., Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, System of Measurement Inch, Bolt or Rod Size 3/8 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 46U163
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.