Steel Dropin Single Lag Shield, 5/8" Dia, 2-1/2" L, Stainless Steel Plain, 25 PK

  • Mfr # 06230-PWR

  • Zoro # G8721203


product price:  $419.99
/pk 25, $16.80/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/8"
Overall Length
2-1/2"
Sub-Brand
Steel Dropin
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06230-PWR
Zoro #
G8721203
UPC #
753520623036
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
2-1/2"
Drill Bit Size
7/8"
Minimum Hole Depth
2-1/2"
Thread Size
5/8"-11
Thread Depth
1.19 in
Bolt Dia.
5/8 in
Bolt or Rod Size
5/8 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Steel Dropin
Material
Stainless Steel
Finish
Plain
Industry Standards
GSA Specification, FM Approved, UL Listed
Type
Drop-In
Material Grade
316
Ultimate Tension in 4000 PSI Concrete (Lb.)
7,440 lb
Drop-In Anchor Type
Non-Flange
Material Quality Standards
ASTM E488
Flange Style
Flanged
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Material Grade/Class
316
Installation Method
Drop-In Anchor Setting Tool
Removable
Removable
Series
Steel Dropin
Manufacturer Location
Globally Sourced
Thread Type
Coarse
System of Measurement
Inch

Description

Expansion Anchor, Anchor Diameter 7/8 in, Overall Length 2 1/2 in, Thread Size 5/8 In.-11, Thread Depth 1.19 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flanged, Drill Bit Size 7/8 in, Minimum Hole Depth 2 1/2 in, System of Measurement Inch, Bolt or Rod Size 5/8 in, Material Grade/Class 316, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.