This item is Discontinued.

Dewalt 27 Pc. Magnetic Compact RAPID LOAD(R) Set DW2504

27 Pc. Magnetic Compact RAPID LOAD(R) Set (Discontinued)

  • Mfr # DW2504
  • Zoro # G7418381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW2504
Zoro #
G7418381
UPC #
885911096188
Country of Origin
China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4 in

Details

Material
Steel
Application
Screwdriving
Includes
(2) 1 in Slotted Bits: SQ8, SQ10, (2) 2 in Phillips Bits: (2) PH2, (4) Titanium Hex Shank Drill Bits: 1/16 in, 1/8 in, 3/16 in, 1/4 in, (5) 1 in Square Bits: SQ1, (3) SQ2, SQ3, (9) 1 in Phillips Bits: (2 ) PH1, (5) PH2, (2 )PH3, 2 in Slotted Bits: SL8, 2 in Square Bits: SQ1
Number of Pieces
27
Impact Rated
No
Item
Rapid Load Holder and Bit Set
Application - Tools
Power
Fastening Tool Material
Steel
Fastening Tool Item
Rapid Load Holder and Bit Set
No. of Pieces
27

Description

Rapid Load Holder and Bit Set, No. of Pieces 27, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Power, Includes (2) 1 in Slotted Bits: SQ8, SQ10, (2) 2 in Phillips Bits: (2) PH2, (4) Titanium Hex Shank Drill Bits: 1/16 in, 1/8 in, 3/16 in, 1/4 in, (5) 1 in Square Bits: SQ1, (3) SQ2, SQ3, (9) 1 in Phillips Bits: (2 ) PH1, (5) PH2, (2 )PH3, 2 in Slotted Bits: SL8, 2 in Square Bits: SQ1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.