Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Sweeper, 10", Plastic, 20V

  • Mfr # DXSVXA2017-002

  • Zoro # G614845452


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path Width
10 in
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Nylon
Body Material
Plastic
Features
3 Speeds, For Snow Removal or Landscaping on Sidewalks, Paths or Patios
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSVXA2017-002
Zoro #
G614845452
UPC #
810941034343
Country of Origin
China

Dimensions

Cleaning Path Width
10 in

Details

Item
Stick Sweeper
Sweeping Mechanism
Single Brush
Sweeping Mechanism Material
Nylon
Body Material
Plastic
Features
3 Speeds, For Snow Removal or Landscaping on Sidewalks, Paths or Patios
Battery Voltage
20 V
Sweeper Power Source
Battery-Operated
Sweeper Product Grouping
Stick Sweeper
Clearing Path
10 in

Description

DeWalt Powered Sweeper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.