Zoro Homepage

Storage Kit, Yellow, Metal/Plastic, 1PK

  • Mfr # DWST086502

  • Zoro # G316572540


product price: $51.15
/ea

Key Features

Material
Metal (Clips), Metal (Hook), Plastic (Bin)
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Part of a Modular System
Modular System Part
Color
Yellow
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST086502
Zoro #
G316572540
UPC #
0076174441369
Country of Origin
Cambodia

Dimensions

Overall Length
7 1/2 in
Overall Width
6 in
Overall Height
5 7/16 in

Details

Material
Metal (Clips), Metal (Hook), Plastic (Bin)
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Part of a Modular System
Modular System Part
Color
Yellow
Number of Tool Holders
22
Item
Workshop Storage Kit
Includes
(2) Heavy-Duty Metal Peg Hooks, (2) Metal Clips, (2) Plastic Bins, (2) Screwdriver Hooks, (3) Curved Hooks, (3) Straight Hooks, (8) Universal Brackets
Compatible Modular System
TOUGHSYSTEM(R) 2.0 DXL(TM)
Number of Bins
2
For Use With
Workshop Storage System
Total Load Capacity
20 lb
Includes Mounting Hardware
Mounting Hardware Included

Description

Workshop Storage Kit, Color Yellow, Features Not Applicable, For Use With Workshop Storage System, Includes (2) Heavy-Duty Metal Peg Hooks, (2) Metal Clips, (2) Plastic Bins, (2) Screwdriver Hooks, (3) Curved Hooks, (3) Straight Hooks, (8) Universal Brackets, Includes Mounting Hardware Mounting Hardware Included, Material Metal (Clips), Metal (Hook), Plastic (Bin), Number of Bins 2, Number of Tool Holders 22, Overall Height 5 7/16 in, Overall Length 7 1/2 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.