Zoro Homepage

String Trimmer, 54" Shaft L, 20V

  • Mfr # DCST922B / DCB205

  • Zoro # G2610750


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
Guard, Handle
Engine
Electric
Cutting Width
14 in
Run Time
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCST922B / DCB205
Zoro #
G2610750
UPC #
885911461269
Country of Origin
Multiple

Dimensions

Cutting Width
14 in
Shaft Length
54 in
Line Diameter
0.08 in
Tool Length
10 1/8 in
Tool Width
5 3/8 in
Tool Height
39 1/8 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
Guard, Handle
Engine
Electric
Run Time
60 min
Battery Amperage
5.0Ah
Battery Voltage
20 V
Charge Time
240 min
Anti Vibration Handle
No
Line Advance
Bump
Quick Snap Spool Replacement
No
Battery Type
Li-Ion
Shaft Type
Straight
Product Type
Cordless String Trimmer
Voltage
20 V
Bare Tool/Battery Included
Battery Included
Tool Series
20V MAX Series
Battery Model Number
DCB205
Anti-Vibration Handle
No
Number of Batteries Included
1
Battery Capacity
5.0 Ah
Battery Platform
20V MAX
Attachment System Compatible
Not Capable
Number of Batteries to Operate
1
Power Source
Cordless
Motor Type
Brushed
Tool Weight
7.9 lb
Speed Settings
Variable
Shop By
Hot Buys

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 14 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 54 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform 20V MAX, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.