Zoro Homepage

String Trimmer

  • Mfr # DCST926B

  • Zoro # G022785128


product price: $179.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCST926B
Zoro #
G022785128
UPC #
0075352349817
Country of Origin
Mexico

Description

String Trimmer, Power Source Cordless, Cutting Width 13 to 15 in, Shaft Type Foldable, Attachment System Compatible Not Capable, Battery Platform 20V MAX*, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Bare Tool/Battery Included Bare Tool, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.