Zoro Homepage

String Trimmer

  • Mfr # DCST926P1

  • Zoro # G822784291


product price: $269.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCST926P1
Zoro #
G822784291
UPC #
0075352349800
Country of Origin
Mexico

Description

String Trimmer, Power Source Cordless, Cutting Width 13 to 15 in, Shaft Type Foldable, Attachment System Compatible Not Capable, Battery Platform 20V MAX*, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.