STRING TRIMMERS
Mfr # DCST980X2
Zoro # G922784023
product price: $847.88
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCST980X2
Zoro #
G922784023
UPC #
0885911961615
Country of Origin
China
Description
String Trimmer, Power Source Cordless, Cutting Width 17 1/2 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform 60V MAX*, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 9.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 36 cc
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.