Zoro Homepage

StrutLock DW3 Wire Locking Device, 10PK

  • Mfr # DTWSTRUTLOCK03

  • Zoro # G016461014


product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns

Key Features

Width
0.667 in
Length
3.087 in
Height
0.667 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTWSTRUTLOCK03
Zoro #
G016461014
UPC #
75352346229
Country of Origin
China

Dimensions

Width
0.667 in
Length
3.087 in
Height
0.667 in

Description

STRUTLOCK Wire Locking Devices interface with TOUGHWIRE DW2 and DW3 wire rope sold separately to create an adjustable and lockable device correlation for HVAC, sheet metal, electrical, and plumbing/pipe applications. This device is installed into the strut or channel profiles used to hang trapeze supports. Featuring tool-free adjustability and locking, the TOUGHWIRE Wire Locking Devices are equipped with high visibility product identifiers. Get right to work with the included square washer and strut nut.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.