Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" VSR Stud & Joist Drill with Clutch

  • Mfr # DWD450

  • Zoro # G9757124


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
2-Position Side Handle, Chuck Key, Key Holder, Side Handle
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWD450
Zoro #
G9757124
UPC #
885911034531
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Spindle Size
5/8"-16
Cord Length
10 ft
Tool Length
15 3/8 in
Overall Length
15 3/8 in

Details

Item
Drill
Voltage
120 V AC
Includes
2-Position Side Handle, Chuck Key, Key Holder, Side Handle
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Switch Type
Trigger
Features
2 Variable Speed Ranges, High Performance DEWALT(R) Built Motor, Mechanical Clutch, Metal Gear Housing
No Load RPM
0 to 330/0 to 1300
Reversible
Reversible
Handle Style
Straight
Amps
11.0 A
Cord Type
3-Conductor
Tool Weight
11.2 lb
Corded/Banded
Corded
Gear Reduction
Triple
Free Speed
1,300 RPM
Current
11 A
Drilling Capacity in Wood
1 1/2 in
Handle Type
Palm Grip
Number of Speed Settings
2
Clutch Type
Mechanical
Drilling Capacity in Steel
1/2 in
Plug Type
Two-Prong
Chuck Type
Keyed
Motor Type
Brushed
Power Source
Corded
No Load Speed
1,300 RPM
Product Type
Joist

Description

The DEWALT DWD450 1/2" VSR Stud & Joist Drill with Clutch is a corded electric drill intended for wood and steel drilling applications. Featuring an 11-amp motor and two variable speed ranges, this tool provides operation suitable for high-torque applications. Its metal gear housing and mechanical clutch contribute to durability and longer tool life.


Key Features of the DEWALT DWD450 1/2" VSR Stud & Joist Drill with Clutch:

  • Motor: 11.0 amp brushed motor rated for heavy-duty use.

  • Variable Speed: Two speed ranges (0–330 / 0–1300 RPM) allow adjustment based on material or application requirements.

  • Clutch Type: Mechanical clutch in low gear may reduce the likelihood of bit lock-up during operation.

  • Chuck Size/Type: 1/2 inch keyed chuck compatible with a range of drill bits.

  • Cord Length: Includes a 10-foot, three-conductor cord

  • Construction: Metal gear housing and full ball bearing design contribute to durability and longer tool life.

  • Handles: Includes adjustable front handle and two-position side handle for improved leverage and control during operation.

  • Drilling Capacity: Rated for up to 1-1/2 inch in wood applications and up to 1/2 inch in steel applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.