Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Saw Stand Material Support and Stop

  • Mfr # DW7232

  • Zoro # G8304895


product price: $30.99
/ea

Key Features

For Use With
DW723, DWX723, DWX724
Length
2 1/2 in
Includes
DW7232
Overall Length
2 1/2 in
Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW7232
Zoro #
G8304895
UPC #
028877414287
Country of Origin
India

Dimensions

Length
2 1/2 in
Overall Length
2 1/2 in
Width
7 1/4 in
Height
3 7/8 in to 6 in
Overall Width
7 1/4 in

Details

Item
Miter Saw Stand Material Support and Stop
For Use With
DW723, DWX723, DWX724
Includes
DW7232
Features
Adjustable Height, Flip-Up Stop for Fast Conversion to a Cut Stop, Work Supports can be Repositioned
Product Type
Material Support and Stop
Compatible Manufacturer Model Number
DW723, DWX723, DWX724
Compatible Brand
DEWALT
Compatible Product Type
Miter Saw

Description

The DEWALT DW7232 Miter Saw Stand Material Support and Stop provides support for workpieces during cutting tasks.


Key Features of the DEWALT DW7232 Miter Saw Stand Material Support and Stop:

  • Adjustable Height: Height adjusts from 3-7/8 in. to 6 in., allowing alignment with different miter saw table heights.

  • Flip-Up Stop: Includes a flip-up stop that can be used to switch between supporting materials or serving as a cut stop.

  • Repositionable Work Supports: Can be moved anywhere along the stand rail to accommodate different workpiece lengths.

  • Compatibility: Designed for use with DEWALT models DW723, DWX723, and DWX724 miter saw stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.