Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suspenders, Leather, Brown, -, 1PK

  • Mfr # DWST550116

  • Zoro # G108563688


original price: $34.35
25% off
new price: $25.50
/ea

Key Features

Color
Brown
Material
Leather
For Use With
Suspenders
Features
Suspenders
Buckle Finish
Suspenders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST550116
Zoro #
G108563688
UPC #
885911906630
Country of Origin
India

Dimensions

Belt Width
Suspenders
Belt Thickness
Suspenders
Adjustable Length
Suspenders
Waist Size
Universal

Details

Item
Tool Belt Suspenders
Color
Brown
Material
Leather
For Use With
Suspenders
Features
Suspenders
Buckle Finish
Suspenders
Belt Type
Suspenders
Belt Buckle Type
Suspenders
Includes Suspenders
Suspenders
Number of Pockets
0
Compatible with Product Type
Suspenders
Includes Belt
Suspenders
Belt Material
Suspenders
Belt Pattern
Suspenders
Compatible with Manufacturer Model No.
Suspenders
Belt Adjustment Type
Suspenders
Includes Cell Phone Holder
Suspenders
Includes
Suspenders
Series
DeWalt
Includes Suspender Chest Retaining Strap
Suspenders
Belt Color
Suspenders
Closure Type
Suspenders
Adjustment Type
Buckle
Machine Washable
Suspenders
Shop By
Hot Buys
Padded
Padded
Primary Application
Carpentry

Description

Access your tools, accessories, and hardware in the DEWALT® Leather Tool Belt Suspenders. This premium wearable storage solution is designed to withstand harsh jobsite conditions and keeps everyday essentials organized and ready.


  • • Durable Construction - Withstand harsh conditions with premium nubuck top-grain leather and reinforced rivets for strength where it’s needed most

  • • Secure Fit - Maintain a secure fit with 3 tool belt attachment points

  • • Maximize Comfort - Maximize comfort and durability with 2 wide straps

Additional Features:


  • • Tough Engineering - Take on tough jobs with metal hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.