Zoro Homepage

Switch Kit

  • Mfr # 5140110-01

  • Zoro # G1632307


product price: $47.79
/ea

Key Features

Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DW303MK TYPE 1, DW303MK TYPE 2, DW303MK TYPE 3, DW304PK TYPE 1, DW307MK TYPE 1, DW308MK TYPE 1
Height
4 1/16 in
Overall Length
8 5/8 in
Width
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5140110-01
Zoro #
G1632307
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 1/16 in
Overall Length
8 5/8 in
Width
6 3/4 in
Length
8 5/8 in
Overall Width
6 3/4 in
Overall Height
4 1/16 in

Details

Item
Switch Kit
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
DW303MK TYPE 1, DW303MK TYPE 2, DW303MK TYPE 3, DW304PK TYPE 1, DW307MK TYPE 1, DW308MK TYPE 1
Product Type
Switch Kit
For Use With Saw Type
Reciprocating Saws
For Use With
Reciprocating Saws
Compatible Product Type
Reciprocating Saw

Description

Switch Kit, For Use With Reciprocating Saws, Length 8 5/8 in, Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.