This item is Discontinued.

Dewalt Table Saw Stand for DW745 & DWE7480 DW7450

Table Saw Stand for DW745 & DWE7480 (Discontinued)

  • Mfr # DW7450
  • Zoro # G1337953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7450
Zoro #
G1337953
UPC #
028877538945
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 1/2 in
Width
21 7/8 in
Thickness
2 3/4 in
Length (Straight Wireway)
20 1/2 in

Details

Item
Table Saw Stand
For Use With
Mfr. No. DW745 Table Saw and Can Be Adapted to Fit Most Other Comparable Type Table Saws
Material
Steel
Includes
Support Bar
Features
Folds Flat for Easy Storage and Transport, Integral Support Bar Hardware Holes Secure the Saw to the Stand

Description

The DW7450 Table Saw Stand for DW745 and DWE7480 has a heavy-duty tube steel construction for durability and folds flat for easy storage and transporting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.